Motion
CRS-SS15113
Ferrule & Sleeve - Stainless Steel
Mi Item #10916517
MFR #CRS-SS15113
Price$13.46/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ferrule & Sleeve - Stainless Steel
Mi Item #10916517
MFR #CRS-SS15113

Mfr description
CRS-SS15113 CRIMP SLEEVE SS 1-13/16" ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.46/pc

Specifications

Dimensions

  • Length
    2.2900 in
  • Weight
    0.25 lbs

Details

  • Additional Details
    Sleeves designed for use with a variety of fittings and couplings.
  • Material
    Stainless Steel
  • Product Types
    Crimp Sleeve
  • Type
    Crimp Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)