Motion
CRS-SS30400
CRS-SS30400 Kuri-Krimp™ 4.00 in. Ferrule ID 304 Stainless Steel Crimp Sleeve
MI ITEM #10916536
MFR #CRS-SS30400
List Price$41.97/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRS-SS30400 Kuri-Krimp™ 4.00 in. Ferrule ID 304 Stainless Steel Crimp Sleeve
MI ITEM #10916536
MFR #CRS-SS30400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.97/pc for your price

Overview

Mfr description
CRS-SS30400 CRIMP SLEEVE SS 4" ID

Specifications

  • Inside Diameter
    4.00 in
  • Material
    Type 304 Stainless Steel
  • Type
    Crimp Sleeves
  • Wall Thickness
    0.098 in
  • Manufacturer Upc Number
    822353148402
  • UPC_NO
    822353148402
  • Product Types
    Kuri-Krimp™ 304 Stainless Steel Crimp Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text