Motion
CRS-SS40406
CRS-SS40406 Kuri-Krimp™ 4.38 in. Ferrule ID 304 Stainless Steel Crimp Sleeve
MI ITEM #10916538
MFR #CRS-SS40406
List Price$61.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRS-SS40406 Kuri-Krimp™ 4.38 in. Ferrule ID 304 Stainless Steel Crimp Sleeve
MI ITEM #10916538
MFR #CRS-SS40406

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$61.14/each for your price

Overview

Mfr description
CRS-SS40406 CRIMP SLEEVE SS 4-3/8" ID

Specifications

  • Inside Diameter
    4.38 in
  • Material
    Type 304 Stainless Steel
  • Type
    Crimp Sleeves
  • Wall Thickness
    0.098 in
  • Manufacturer Upc Number
    822353188286
  • Product Types
    Kuri-Krimp™ 304 Stainless Steel Crimp Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought