Motion
CRS-SS40415
CRS-SS40415 Kuri-Krimp™ 4.94 in. Ferrule ID 304 Stainless Steel Crimp Sleeve
MI ITEM #10916543
MFR #CRS-SS40415
Price$57.77/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRS-SS40415 Kuri-Krimp™ 4.94 in. Ferrule ID 304 Stainless Steel Crimp Sleeve
MI ITEM #10916543
MFR #CRS-SS40415

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$57.77/pc

Specifications

Dimensions

  • Inside Diameter
    4.94 in
  • Wall Thickness
    0.098 in

Details

  • Manufacturer Upc Number
    822353188309
  • Material
    Type 304 Stainless Steel
  • Product Types
    Kuri-Krimp™ 304 Stainless Steel Crimp Sleeve
  • Type
    Crimp Sleeves
  • UPC_NO
    822353188309

Overview

Mfr description
CRS-SS40415 CRIMP SLEEVE SS 4-15/16" ID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought