Motion
CRS-SS60604
CRS-SS60604 Kuri-Krimp™ 6.25 in. Ferrule ID 304 Stainless Steel Crimp Sleeve
MI ITEM #10916545
MFR #CRS-SS60604
Price$127.39/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRS-SS60604 Kuri-Krimp™ 6.25 in. Ferrule ID 304 Stainless Steel Crimp Sleeve
MI ITEM #10916545
MFR #CRS-SS60604

Mfr description
CRS-SS60604 CRIMP SLEEVE SS 6-1/4" ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.39/pc

Specifications

Dimensions

  • Inside Diameter
    6.25 in
  • Wall Thickness
    0.118 in

Details

  • Manufacturer Upc Number
    822353188316
  • Material
    Type 304 Stainless Steel
  • Product Types
    Kuri-Krimp™ 304 Stainless Steel Crimp Sleeve
  • Type
    Crimp Sleeves
  • UPC_NO
    822353188316

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)