Motion
CRS-SS60612
CRS-SS60612 Kuri-Krimp™ 6.75 in. Ferrule ID 304 Stainless Steel Crimp Sleeve
MI ITEM #10916548
MFR #CRS-SS60612
List Price$127.39/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRS-SS60612 Kuri-Krimp™ 6.75 in. Ferrule ID 304 Stainless Steel Crimp Sleeve
MI ITEM #10916548
MFR #CRS-SS60612

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$127.39/pc for your price

Overview

Mfr description
CRS-SS60612 CRIMP FERRULE SS 6 3/4" ID

Specifications

  • Inside Diameter
    6.75 in
  • Material
    Type 304 Stainless Steel
  • Type
    Crimp Sleeves
  • ManufacturerName (description attribute)
    Kuriyama
  • Wall Thickness
    0.118 in
  • Manufacturer Upc Number
    822353175354
  • UPC_NO
    822353175354
  • Product Types
    Kuri-Krimp™ 304 Stainless Steel Crimp Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought