Motion
CRS-SS60706
CRS-SS60706 Kuri-Krimp™ 7.38 in. Ferrule ID 304 Stainless Steel Crimp Sleeve
Mi Item #10916552
MFR #CRS-SS60706
Price$133.77/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRS-SS60706 Kuri-Krimp™ 7.38 in. Ferrule ID 304 Stainless Steel Crimp Sleeve
Mi Item #10916552
MFR #CRS-SS60706

Mfr description
CRS-SS60706 CRIMP FERRULE SS 7 3/8" ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.77/pc

Specifications

Dimensions

  • Inside Diameter
    7.38 in
  • Wall Thickness
    0.118 in

Details

  • Manufacturer Upc Number
    822353175392
  • Material
    Type 304 Stainless Steel
  • Product Types
    Kuri-Krimp™ 304 Stainless Steel Crimp Sleeve
  • Type
    Crimp Sleeves
  • UPC_NO
    822353175392
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)