Motion
CSPF1000
Hose End - Steel Material
Mi Item #10916553
MFR #CSPF1000
Price$371.36/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material
Mi Item #10916553
MFR #CSPF1000

Mfr description
CSPF1000 FORGED STEEL FLANGE 10"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$371.36/pc

Specifications

Dimensions

  • End 1 Size
    10.0000 in
  • Flange Diameter
    16.0000 in, 406.39 mm
  • Flange Thickness
    1.0000 in, 25.39 mm
  • Outer Diameter
    16.0000 in
  • Size
    10.0000 in
  • Weight
    26.83 lbs

Details

  • Additional Details
    Designed for use in low-pressure applications in noncorrosive environments., Commonly used with turn back nipples to create a floating flange.
  • Application
    low-pressure applications in noncorrosive environments
  • Configuration
    Straight
  • Connection Type
    Flange
  • End 1 Style
    Flange
  • Fitting Connection Family
    Flange
  • Fitting Type
    Flange
  • For Use With
    Turn back nipples
  • Manufacturer Catalog Number
    CSPF1000
  • Manufacturer Compatibility
    Kuriyama
  • Material
    Steel
  • Maximum Operating Pressure
    150 psi
  • Maximum Working Pressure
    150 psi, 10.34 bar
  • Product Types
    Flange
  • Standards Met
    ANSI B16.56, ASTM A-105
  • Style
    Plate-Style
  • Swivel
    Floating
  • Thread Type
    Flange
  • Type
    Flange
  • UPC_NO
    822353072271
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)