Motion
CT601AA400X100

KURIYAMA OF AMERICA
CT601AA400X100

Clamps - 150 psi Working Pressure, Oilfield Hose Type
MI ITEM #10916565
MFR #CT601AA400X100
Price$36.34/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
CT601AA400X100

Clamps - 150 psi Working Pressure, Oilfield Hose Type
MI ITEM #10916565
MFR #CT601AA400X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$36.34/ft

Specifications

Details

  • Color
    Black
  • Hose Covering Material
    Black Corrugated SBR - Abrasion, Ozone, Limited Oil Resistance
  • Hose Type
    Oilfield Hose
  • Manufacturer Upc Number
    822353060957
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    CT601AA - 150 PSI Corrugated Oil Rigger/Oil Field-Frack Tank Hose
  • Typical Applications
    Oil field vacuum tank service, for handling crude oil, frack solutions and slurries.
  • UPC_NO
    822353060957
  • Working Pressure
    150 psi

Overview

Mfr description
CT601AA400X100 CT601 150PSI CORR FRAC 4"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought