Motion
CUFF2
CUFF2 King Bee™ KBEE™ Series Replacement Cuff
MI ITEM #10916569
MFR #CUFF2
List Price$19.81/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CUFF2 King Bee™ KBEE™ Series Replacement Cuff
MI ITEM #10916569
MFR #CUFF2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.81/pc for your price

Overview

Mfr description
CUFF2 KINGBEE REPLACEMENT CUFF 2"
  • Leak Proof Cuffs
  • Overmolded cuffs eliminate leaking and will not separate from the hose.
  • Each cuff and unit is 100% factory tested.
  • Additional 2" Cuffs
  • Additional 2" cuffs are available for making hose repairs and custom lengths.

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353187425
  • Product Types
    King Bee™ KBEE™ Series Replacement Cuff
  • Type
    Replacement Cuff
  • UPC_NO
    822353187425
  • Weight
    0.2 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text