Overview
Mfr description
D-0606-FJDH JIC 37 DEG SEAT FOR R12
Specifications
- Coupling Connection TypeFemale
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353082607
- UPC_NO822353082607
- Weight0.21 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data