Specifications
Dimensions
- Angle90 º
Details
- Connection TypeFemale
- Manufacturer Upc Number822353119426
- Product Types90º ORFS Female - ISO 12151-1 Long Drop
- UPC_NO822353119426
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)