Overview
Mfr description
D-0606-MOFS ORFS SOLID MALE R12
Specifications
- Connection TypeMale
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353120101
- Product TypesORFS Male
- TypeORFS Male
- UPC_NO822353120101
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data