Overview
Mfr description
D-0608-FBPO BSP FEMALE 60 DG R12
Specifications
- ManufacturerName (description attribute)Kuriyama
- Coupling Connection TypeFemale
- Manufacturer Upc Number822353086766
- UPC_NO822353086766
- Weight0.26 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data