Overview
Mfr description
D-0608-FJ45 45 DEG JIC 37 DEG SEAT FOR R
Specifications
- Connection TypeFemale
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353082829
- Product Types45° JIC Female Swivel 37° Seat
- UPC_NO822353082829
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data