Motion
D-0608-FOFS
Hose End - 3/8 in Hose ID, Female
Mi Item #10916603
MFR #D-0608-FOFS
Price$36.43/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 3/8 in Hose ID, Female
Mi Item #10916603
MFR #D-0608-FOFS

Mfr description
D-0608-FOFS ORFS FOR R12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.43/pc

Specifications

Dimensions

  • Dash Size
    06
  • End 1 Size
    0.3750 in
  • End 2 Size
    13/16-16
  • Hex Body
    0.9449 in
  • Hex Size
    24 mm
  • Hose Cut-Off Factor
    1.3900 in, 35.29 mm
  • Hose Dash Size
    06
  • Hose Diameter
    0.3750 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • SAE Size
    06
  • Size
    0.3750 in
  • Thread Size
    13/16-16
  • Weight
    0.32 lb
  • Width
    0.9449 in

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    ORFS
  • Connection Type
    O-Ring Face Seal (ORFS)
  • Coupling Connection Type
    Female
  • End 1 Style
    O-Ring Face Seal (ORFS)
  • End Gender
    Female
  • Fitting Connection Family
    SAE O-Ring Face Seal (ORFS)
  • Fitting Type
    O-Ring Face Seal (ORFS)
  • Manufacturer Upc Number
    822353083505
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Type
    O-Ring Face Seal (ORFS)
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Standard
    ORFS
  • Thread Type
    O-Ring Face Seal (ORFS)
  • Type
    ORFS Female
  • UPC_NO
    822353083505
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)