Overview
Mfr description
D-0618-FM4L 45 DG METRIC FEMALE R12
Specifications
- Connection TypeFemale
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353085387
- Product Types45° Metric O-Ring Female Swivel 24° Seat DIN 3865 - Light
- UPC_NO822353085387
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data