Motion
D-0620-FM9H
D-0620-FM9H 90 DG METRIC FEMALE R12
MI ITEM #10916617
MFR #D-0620-FM9H
Price$30.05/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D-0620-FM9H 90 DG METRIC FEMALE R12
MI ITEM #10916617
MFR #D-0620-FM9H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30.05/pc

Specifications

Dimensions

  • Angle
    90 º
  • Weight
    0.29 lb

Details

  • Connection Type
    Female
  • Manufacturer Upc Number
    822353085738
  • Product Types
    90° Metric O-Ring Female Swivel 24° Seat DIN 3865 - Heavy
  • UPC_NO
    822353085738

Overview

Mfr description
D-0620-FM9H 90 DG METRIC FEMALE R12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought