Overview
Mfr description
D-0620-MMSH METRIC 24 DG DIN FOR R12
Specifications
- Connection TypeMale
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353084984
- Product TypesMetric Male 24º Seat DIN 3861 - Heavy
- UPC_NO822353084984
- Weight0.22 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data