Overview
Mfr description
D-0622-FMOH METRIC FEMALE 24 DEG R12
Specifications
- ManufacturerName (description attribute)Kuriyama
- Coupling Connection TypeFemale
- Manufacturer Upc Number822353085240
- UPC_NO822353085240
- Standards MetDIN 3865
- Weight0.31 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data