Motion
D-0622-MMSL
D-0622-MMSL 9.5 mm Hose ID Size and 25.3 mm C Cut-Off Factor Metric Male 24º Seat Din. 3853 - Light
MI ITEM #10916624
MFR #D-0622-MMSL
Price$24.09/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D-0622-MMSL 9.5 mm Hose ID Size and 25.3 mm C Cut-Off Factor Metric Male 24º Seat Din. 3853 - Light
MI ITEM #10916624
MFR #D-0622-MMSL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.09/pc

Specifications

Dimensions

  • Weight
    0.22 lb

Details

  • Connection Type
    Male
  • Manufacturer Upc Number
    822353086049
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Metric Male 24º Seat DIN 3853 - Light
  • UPC_NO
    822353086049

Overview

Mfr description
D-0622-MMSL METRIC SOLID MALE R12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought