Motion
D-0806-MNPT
Hose End - 1/2 in Hose ID, Male
Mi Item #10916627
MFR #D-0806-MNPT
Price$20.93/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1/2 in Hose ID, Male
Mi Item #10916627
MFR #D-0806-MNPT

Mfr description
D-0806-MNPT NPTF FOR R12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.93/pc

Specifications

Dimensions

  • Dash Size
    8
  • End 1 Size
    0.5000 in
  • End 2 Size
    3/8-18
  • Hose Cut-Off Factor
    1.1260 in, 28.60 mm
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • SAE Size
    -8
  • Size
    0.5000 in
  • Thread Size
    3/8-18
  • Weight
    0.25 lbs
  • Width
    0.7480 in

Details

  • Additional Details
    One-Piece Design
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection Type
    NPTF Male 60° Seat
  • End 1 Style
    NPTF Male 60° Seat
  • End Gender
    Male
  • Fitting Connection Family
    NPT
  • Fitting Type
    NPTF (Dryseal)
  • Mating Angle
    60 °
  • Product Types
    Fitting Assembly
  • Seal Type
    NPTF Tapered (Dryseal)
  • Seated Angle
    60 °
  • Style
    Straight
  • Thread Angle
    60 °
  • Thread Standard
    NPTF
  • Thread Type
    NPTF Male 60 °Seat
  • Type
    Male NPTF
  • UPC_NO
    822353082416
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)