Motion
D-0808-C619
90º Flange Code 61 for R12
Mi Item #10916629
MFR #D-0808-C619
Price$65.13/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90º Flange Code 61 for R12
Mi Item #10916629
MFR #D-0808-C619

Mfr description
D-0808-C619 90 DG FLANGE CODE 61 FOR R12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.13/pc

Specifications

Dimensions

  • Angle
    90 º
  • Weight
    0.56 lb

Details

  • Connection Type
    Flange
  • Manufacturer Upc Number
    822353084823
  • Maximum Operating Pressure
    5000 psi
  • Product Types
    90° O-Ring Flange SAE J518 Code 61
  • UPC_NO
    822353084823
  • Working Pressure
    5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)