Motion
D-0808-C61S
Hose End - 1/2 in Hose ID
MI ITEM #10916630
MFR #D-0808-C61S
Price$40.46/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1/2 in Hose ID
MI ITEM #10916630
MFR #D-0808-C61S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$40.46/pc

Specifications

Dimensions

  • Dash Size
    08
  • End 1 Size
    0.5000 in
  • End 2 Size
    1.1900 in
  • Flange Diameter
    1.1900 in, 30.19 mm
  • Hose Cut-Off Factor
    1.6140 in, 41 mm
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • Outer Diameter
    1.1900 in
  • SAE Size
    -08
  • Size
    0.5000 in
  • Weight
    0.39 lb

Details

  • Application
    Hydraulic
  • Configuration
    Straight
  • Connection 1 Short Name
    Code 61 Flange
  • Connection Type
    Flange
  • Coupling Connection Type
    Flange
  • End 1 Style
    Flange
  • Fitting Connection Family
    Code 61 Flange
  • Fitting Shape
    Straight
  • Fitting Type
    Code 61 Flange
  • For Use With
    Hydraulic Hose
  • Manufacturer Catalog Number
    D-0808-C61S
  • Manufacturer Upc Number
    822353084618
  • Maximum Operating Pressure
    5000 psi
  • Maximum Working Pressure
    5000 psi
  • O-Ring Location
    Flange Face
  • Product Types
    Flange
  • Seal Type
    Code 61 Flange
  • Standards Met
    SAE J518
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Standard
    Code 61 Flange
  • Thread Type
    Flange
  • Type
    O-Ring Flange SAE J518 Code 61 Straight
  • UPC_NO
    822353084618
  • Working Pressure
    5000 psi

Overview

Mfr description
D-0808-C61S FLANGE SAE CODE 61 FOR R12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought