Motion
D-0808-FOFS
Hose End - 1/2 in Hose ID, Female
MI ITEM #10916644
MFR #D-0808-FOFS
Price$28.07/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1/2 in Hose ID, Female
MI ITEM #10916644
MFR #D-0808-FOFS

Mfr description
D-0808-FOFS ORFS FOR R12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.07/pc

Specifications

Dimensions

  • Dash Size
    08
  • Hose Cut-Off Factor
    1.4200 in, 36.10 mm
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • Thread Size
    13/16-16
  • Weight
    0.36 lb

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    ORFS
  • Connection Type
    O-Ring Face Seal (ORFS)
  • Coupling Connection Type
    Female
  • End 1 Style
    O-Ring Face Seal (ORFS)
  • End Gender
    Female
  • Fitting Connection Family
    SAE O-Ring Face Seal (ORFS)
  • Fitting Type
    O-Ring Face Seal (ORFS)
  • Manufacturer Upc Number
    822353083512
  • Thread Standard
    ORFS
  • Thread Type
    O-Ring Face Seal (ORFS)
  • Type
    ORFS Female
  • UPC_NO
    822353083512

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)