Motion
D-0808-MJIC
D-0808-MJIC 1/2 in. Hose ID Size and 3/4-16 F Thread Size (in. TPI) JIC Male 37º
MI ITEM #10916647
MFR #D-0808-MJIC
List Price$17.57/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D-0808-MJIC 1/2 in. Hose ID Size and 3/4-16 F Thread Size (in. TPI) JIC Male 37º
MI ITEM #10916647
MFR #D-0808-MJIC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.57/pc for your price

Overview

Mfr description
D-0808-MJIC JIC MALE FOR R12

Specifications

  • Connection Type
    Male
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353084045
  • Product Types
    JIC Male 37°
  • UPC_NO
    822353084045
  • Weight
    0.25 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought