Overview
Mfr description
D-0808-MORB SAE BOSS FOR R12
Specifications
- Connection TypeMale
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353083352
- Product TypesSAE Male O-Ring Boss
- TypeSAE Male O-Ring Boss
- UPC_NO822353083352
- Weight0.28 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data