Overview
Mfr description
D-0810-FOFS ORFS FOR R12
Specifications
- ManufacturerName (description attribute)Kuriyama
- Coupling Connection TypeFemale
- Manufacturer Upc Number822353083529
- UPC_NO822353083529
- TypeORFS Female
- Weight0.46 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data