Overview
Mfr description
D-0810-MBPP BSP 60 DG PARALLEL R12
Specifications
- Connection TypeMale
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353087176
- Product TypesBSP Male Parallel 60º Seat
- UPC_NO822353087176
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data