Motion
D-0810-MORB
D-0810-MORB 1/2 in. Hose ID Size and 7/8-14 F Thread Size (in. TPI) SAE Male O-Ring Boss
MI ITEM #10916667
MFR #D-0810-MORB
List Price$38.45/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D-0810-MORB 1/2 in. Hose ID Size and 7/8-14 F Thread Size (in. TPI) SAE Male O-Ring Boss
MI ITEM #10916667
MFR #D-0810-MORB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.45/pc for your price

Overview

Mfr description
D-0810-MORB SAE BOSS FOR R12

Specifications

  • Connection Type
    Male
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353083369
  • Product Types
    SAE Male O-Ring Boss
  • Type
    SAE Male O-Ring Boss
  • UPC_NO
    822353083369
  • Weight
    0.36 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought