Motion
D-0822-FM9L
D-0822-FM9L 90 DG METRIC FEMALE R12
Mi Item #10916685
MFR #D-0822-FM9L
Price$33.12/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D-0822-FM9L 90 DG METRIC FEMALE R12
Mi Item #10916685
MFR #D-0822-FM9L

Mfr description
D-0822-FM9L 90 DG METRIC FEMALE R12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.12/pc

Specifications

Dimensions

  • Angle
    90 º
  • Weight
    0.38 lb

Details

  • Connection Type
    Female
  • Manufacturer Upc Number
    822353085622
  • Product Types
    90° Metric O-Ring Female Swivel 24° Seat DIN 3865 - Light
  • UPC_NO
    822353085622
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)