Overview
Mfr description
D-0822-MMSL METRIC SOLID MALE R12
Specifications
- Connection TypeMale
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353086056
- Product TypesMetric Male 24º Seat DIN 3853 - Light
- UPC_NO822353086056
- Weight0.26 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data