Motion
D-0824-FMOH
O-ring - 1/2 in Hose ID, Female
MI ITEM #10916690
MFR #D-0824-FMOH
Price$28.40/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-ring - 1/2 in Hose ID, Female
MI ITEM #10916690
MFR #D-0824-FMOH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.40/pc

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.6300 in
  • Dash Size
    08
  • End 1 Size
    0.5000 in
  • End 2 Size
    M24X1.5
  • Hex Body
    1.1810 in
  • Hex Size
    1.1810 in
  • Hose Cut-Off Factor
    31.69 mm
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • Size
    0.5000 in
  • Thread Size
    M24 x 1.5
  • Weight
    0.40 lb
  • Width
    1.1811 in

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    Metric
  • Connection Type
    DIN Metric 24° Heavy
  • Coupling Connection Type
    Female
  • End 1 Style
    DIN Metric 24° Heavy
  • End Gender
    Female
  • Fitting Connection Family
    DIN 2353 / ISO 8434-1
  • Fitting Type
    Metric DIN Heavy
  • Manufacturer Upc Number
    822353085257
  • Mating Angle
    24 °
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Type
    DIN 24 °Cone
  • Seated Angle
    24 °
  • Standards Met
    DIN 3865
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Standard
    Metric
  • Thread Type
    DIN Metric 24 °Heavy
  • UPC_NO
    822353085257

Overview

Mfr description
D-0824-FMOH METRIC FEMALE 24 DEG R12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought