Specifications
Dimensions
- Weight0.33 lb
Details
- Connection TypeMale
- Manufacturer Upc Number822353086063
- Product TypesMetric Male 24º Seat DIN 3853 - Light
- UPC_NO822353086063
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)