Overview
Mfr description
D-1010-FBPO ALFACRIMP BSP O-RING FEM SWI
Specifications
- ManufacturerName (description attribute)Kuriyama
- Coupling Connection TypeFemale
- Manufacturer Upc Number822353131749
- UPC_NO822353131749
- Weight0.34 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data