Overview
Mfr description
D-1010-FO9M 90 DEG ORFS FOR R1AT-R2AT-R1
Specifications
- Connection TypeFemale
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353083871
- Product Types90º ORFS Female - ISO 12151-1 Medium Drop
- UPC_NO822353083871
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data