Motion
D-1010-FOFS
Hose End - 5/8 in Hose ID
Mi Item #10916744
MFR #D-1010-FOFS
Price$48.13/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 5/8 in Hose ID
Mi Item #10916744
MFR #D-1010-FOFS

Mfr description
D-1010-FOFS ORFS FOR R1AT-R2AT-R12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.13/pc

Specifications

Dimensions

  • Dash Size
    10
  • End 1 Size
    0.6250 in
  • End 2 Size
    1-14
  • Hose Cut-Off Factor
    1.5600 in, 39.60 mm
  • Hose Dash Size
    10
  • Hose Diameter
    0.6250 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    5/8 in, 15.90 mm
  • SAE Size
    -10
  • Size
    0.6250 in
  • Thread Size
    1-14
  • Weight
    0.50 lb
  • Width
    1.1800 in

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    ORFS
  • Connection Type
    Female
  • Coupling Connection Type
    Female
  • End 1 Style
    Female
  • Fitting Connection Family
    SAE O-Ring Face Seal (ORFS)
  • Fitting Type
    O-Ring Face Seal (ORFS)
  • Manufacturer Upc Number
    822353083536
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Type
    O-Ring Face Seal (ORFS)
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Standard
    ORFS
  • Thread Type
    Female
  • Type
    ORFS Female
  • UPC_NO
    822353083536
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)