Specifications
Dimensions
- Angle45 º
Details
- Connection TypeFemale
- Manufacturer Upc Number822353086605
- Product Types45° BSP O-Ring Female Swivel 60° Cone
- UPC_NO822353086605
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)