Overview
Mfr description
D-1012-FBPO BSP FEMALE 60 DG R1AT-R2AT-R
Specifications
- ManufacturerName (description attribute)Kuriyama
- Coupling Connection TypeFemale
- Manufacturer Upc Number822353086810
- UPC_NO822353086810
- Weight0.43 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data