Motion
D-1012-FO45
Hose End - 5/8 in Hose ID, Female
MI ITEM #10916755
MFR #D-1012-FO45
Price$56.84/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 5/8 in Hose ID, Female
MI ITEM #10916755
MFR #D-1012-FO45

Mfr description
D-1012-FO45 90 DEG ORFS FOR R1AT-R2AT-R1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.84/pc

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    10
  • Hex Body
    1.4173 in
  • Hex Size
    36 mm
  • Hose Cut-Off Factor
    63.10 mm
  • Hose Dash Size
    10
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    5/8 in, 15.90 mm
  • Thread Size
    1-3/16-12
  • Weight
    0.75 lbs

Details

  • Configuration
    45 °Elbow
  • Connection 1 Short Name
    ORFS
  • Connection Type
    O-Ring Face Seal (ORFS)
  • End 1 Style
    O-Ring Face Seal (ORFS)
  • End Gender
    Female
  • Style
    45 °Elbow
  • Thread Standard
    ORFS
  • Thread Type
    O-Ring Face Seal (ORFS)
  • Type
    45 °ORFS Female
  • UPC_NO
    822353174487

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)