Overview
Mfr description
D-1012-MBPP BSP 60 PARALLEL R1AT-R2AT-R1
Specifications
- Connection TypeMale
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353087206
- Product TypesBSP Male Parallel 60º Seat
- UPC_NO822353087206
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data