Overview
Mfr description
D-1012-MOFS ORFS SOLID MALE R1/R2/R12
Specifications
- Connection TypeMale
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353120163
- Product TypesORFS Male
- TypeORFS Male
- UPC_NO822353120163
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data