Overview
Mfr description
D-1026-FMOL METRIC SWIVEL R1AT-R2AT-R12
Specifications
- ManufacturerName (description attribute)Kuriyama
- Coupling Connection TypeFemale
- Manufacturer Upc Number822353085875
- UPC_NO822353085875
- Standards MetDIN 3865
- Weight0.45 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data