Overview
Mfr description
D-1030-FM4H 45 DG METRIC FEM R1AT-R2AT-R
Specifications
- Connection TypeFemale
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353085523
- Product Types45° Metric O-Ring Female Swivel 24° Seat DIN 3865 - Heavy
- UPC_NO822353085523
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data