Motion
D-1030-FM9H
90º Metric Female R1AT-R2AT-R12
MI ITEM #10916808
MFR #D-1030-FM9H
Price$63.38/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90º Metric Female R1AT-R2AT-R12
MI ITEM #10916808
MFR #D-1030-FM9H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$63.38/pc

Specifications

Dimensions

  • Angle
    90 º
  • Weight
    0.69 lb

Details

  • Connection Type
    Female
  • Manufacturer Upc Number
    822353085769
  • Product Types
    90° Metric O-Ring Female Swivel 24° Seat DIN 3865 - Heavy
  • UPC_NO
    822353085769

Overview

Mfr description
D-1030-FM9H 90 DG METRIC FEM R1AT-R2AT-R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought