Motion
D-1030-FMOH
O-ring - 5/8 in Hose ID, Female
Mi Item #10916809
MFR #D-1030-FMOH
Price$43.88/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-ring - 5/8 in Hose ID, Female
Mi Item #10916809
MFR #D-1030-FMOH

Mfr description
D-1030-FMOH METRIC FEM 24 DG R1AT-R2AT-R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.88/pc

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.8660 in
  • Dash Size
    10
  • End 1 Size
    0.6260 in
  • End 2 Size
    M30x2
  • Hex Body
    1.4173 in
  • Hex Size
    36 mm
  • Hose Cut-Off Factor
    1.4400 in, 36.50 mm
  • Hose Dash Size
    10
  • Hose Diameter
    0.6250 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    5/8 in, 15.90 mm
  • SAE Size
    -10
  • Size
    15.90 mm
  • Thread Size
    M30 x 2
  • Weight
    0.59 lb
  • Width
    1.4173 in

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    DIN Heavy
  • Connection Type
    DIN Metric 24° Heavy
  • Coupling Connection Type
    Female
  • End 1 Style
    DIN Metric 24° Heavy
  • End Gender
    Female
  • Fitting Connection Family
    DIN 2353 / ISO 8434-1
  • Fitting Type
    Metric DIN Heavy
  • Manufacturer Upc Number
    822353085264
  • Mating Angle
    24 °
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Type
    DIN 24 °Cone
  • Seated Angle
    24 °
  • Standards Met
    DIN 3865
  • Style
    Swivel
  • Swivel
    Swivel
  • Thread Standard
    DIN Heavy
  • Thread Type
    DIN Metric 24 °Heavy
  • UPC_NO
    822353085264
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)