Motion
D-1210-FOFS
Hose End - 3/4 in Hose ID, Female
Mi Item #10916825
MFR #D-1210-FOFS
Price$54.04/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 3/4 in Hose ID, Female
Mi Item #10916825
MFR #D-1210-FOFS

Mfr description
D-1210-FOFS ORFS FOR R1AT-R1AT-R12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.04/pc

Specifications

Dimensions

  • Dash Size
    12
  • Hex Body
    0.9449 in
  • Hex Size
    24 mm
  • Hose Dash Size
    12
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    3/4 in, 19 mm
  • Thread Size
    1-14
  • Weight
    0.72 lbs
  • Width
    1.0630 in

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    ORFS
  • Connection Type
    O-Ring Face Seal (ORFS)
  • End 1 Style
    O-Ring Face Seal (ORFS)
  • End Gender
    Female
  • Fitting Connection Family
    SAE O-Ring Face Seal (ORFS)
  • Fitting Type
    O-Ring Face Seal (ORFS)
  • Style
    O-Ring Face Seal
  • Swivel
    Swivel
  • Thread Standard
    ORFS
  • Thread Type
    O-Ring Face Seal (ORFS)
  • Type
    ORFS Female
  • UPC_NO
    822353174432
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)