Motion
D-1212-C613
30º O-Ring Flange Code 61 R1R2R12
Mi Item #10916828
MFR #D-1212-C613
Price$79.41/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30º O-Ring Flange Code 61 R1R2R12
Mi Item #10916828
MFR #D-1212-C613

Mfr description
D-1212-C613 30 DG O-RING FLG CD 61 R1R2R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.41/pc

Specifications

Dimensions

  • Angle
    30 º

Details

  • Connection Type
    Flange
  • Manufacturer Upc Number
    822353119853
  • Maximum Operating Pressure
    5000 psi
  • Product Types
    30° O-Ring Flange SAE J518 Code 61
  • UPC_NO
    822353119853
  • Working Pressure
    5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)