Specifications
Dimensions
- Angle90 °
Details
- Configuration90 °Elbow
- Connection 1 Short NameCode 61 Flange
- Connection TypeCode 61 Flange
- End 1 StyleCode 61 Flange
- Fitting Connection FamilyCode 61 Flange
- Style90 °Elbow
- Thread StandardCode 61 Flange
- Thread TypeCode 61 Flange
Overview
Mfr description
D-1212-C619F 90 DEG CODE 61 FLG LNG DRP