Overview
Mfr description
D-1212-FBO4 45 DG BSP FEMALE R1AT-R2AT-R
Specifications
- Connection TypeFemale
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353086612
- Product Types45° BSP O-Ring Female Swivel 60° Cone
- UPC_NO822353086612
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data